This product requires certification to purchase.

1 in. Cast Bronze Copper Sweat Pressure Reducing Valve

You last purchased this on
 
Zurn Wilkins

600XL 1 in. Cast Bronze Copper Sweat Pressure Reducing Valve

Brand image
You last purchased this on
 
Zurn Wilkins

600XL 1 in. Cast Bronze Copper Sweat Pressure Reducing Valve

  • Fast #
  • Part #W600XLCG
  • Item #3966443
  • Manufacturer Part #1-600XLC
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fiber union gasket ensures fast installation
  • Durable construction ensures low maintenance and lifecycle costs
  • Inlet pressure changes with balanced design features to protect the system
  • Stainless steel strainer screen features single-cap removal
  • Threaded bell provides easier access than bolted on bells
  • Low-lead law compliant
  • ASSE® Listed 1003
  • IAPMO® Listed
  • City of Los Angeles Approved
  • ANSI 61
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
600XL
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Height:
6-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-2/5 in
Material:
Cast Bronze
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Bronze
Valve Body Style:
Inline
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve
Weight:
4.54 lb
Width:
3-3/10 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing