This product requires certification to purchase.

3/4 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve

You last purchased this on
 
Zurn Wilkins

600XL 3/4 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve

  • Fast #
  • Part #W600XLHRLUF
  • Item #4828719
  • Manufacturer Part #34-600XLHRLU
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

600XL 3/4 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve

  • Fast #
  • Part #W600XLHRLUF
  • Item #4828719
  • Manufacturer Part #34-600XLHRLU
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fiber union gasket ensures fast installation
  • Durable construction ensures low maintenance and lifecycle costs
  • Inlet pressure changes with balanced design features to protect the system
  • Stainless steel strainer screen features single-cap removal
  • Threaded bell provides easier access than bolted on bells
  • Low-lead law compliant
  • ASSE® Listed 1003
  • IAPMO® Listed
  • City of Los Angeles Approved
  • ANSI 61
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
600XL
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Height:
5-1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/2 in
Material:
Cast Bronze
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Valve Body Material:
Cast Bronze
Valve Body Style:
Inline
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
2.94 lb
Width:
2-3/5 in