3/4 in. 300 psi Cast Bronze and Buna-N Double Male Meter Pressure Reducing Valve
600XLDM 3/4 in. 300 psi Cast Bronze and Buna-N Double Male Meter Pressure Reducing Valve
Frequently Purchased Together
Product Details
Product Details
- Stainless steel strainer screen features single-cap removal for reduced cleaning time
- Durable construction ensures low maintenance and life cycle costs
- Inlet pressure changes with balanced design features to protect the system
- Bronze threaded bell and stainless steel adjustment bolt protect against corrosion
- ASSE® Listed 1003
- IAPMO® Listed
- CSA® Certified
- City of Los Angeles Approved
- ANSI 372 by IAPMO R&T
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- 600XLDM
- End Connection 1:
- Male Meter
- End Connection 2:
- Male Meter
- End Connections:
- Male Meter
- Height:
- 6-1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-2/5 in
- Material:
- Cast Bronze, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Bronze
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 3.64 lb
- Width:
- 3-3/10 in