This product requires certification to purchase.

1 in. Cast Bronze FNPT 175 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

700XLFP Series 1 in. Cast Bronze FNPT 175 psi Backflow Preventer

Brand image
You last purchased this on
 
Zurn Wilkins

700XLFP Series 1 in. Cast Bronze FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #W1UFX1F700XLFP
  • Item #7788075
  • Manufacturer Part #1UFX1F-700XLFP
3.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Vertical and horizontal orientation reduces installation time
  • Multiple configuration options available for ease of use
  • Used for safety in residential fire protection systems
  • Stainless steel springs and cast bronze body resist corrosion
  • UL® Classified
  • ASSE® Listed 1024
  • CSA® Certified B64.6
  • ANSI 372 by IAPMO R&T
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI B1.20.1, ANSI B16.22
ASSE Standards:
ASSE 1024
CSA Certified:
CSA
Collection:
700XLFP Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
6-563/1000 in
IAPMO Listed:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-219/500 in
Material:
Bronze, Rubber
Material Type:
300, Buna-N, Delrin®, EPDM
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Recommended Valve Application:
Plumbing, Potable Water
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Bonnet Type:
Union
Valve Seat Material:
Delrin®
Valve Size:
1 in
Valve Type:
Double Check Detector Assembly
Weight:
1.402 lb
Width:
3-313/1000 in



You May Also Like
1–6 of 18 items
Part #W375XLG
Item #3908875
4.7 out of 5 Customer Rating
Requires Certification
Part #W975XL2G
Item #3908913
4 out of 5 Customer Rating
Requires Certification
Part #W975XL2SAGK
Item #4570591
4.8 out of 5 Customer Rating
Requires Certification
Part #W950XLT2G
Item #3908878
5 out of 5 Customer Rating
Requires Certification
Part #W375AM
Item #4297140
3.4 out of 5 Customer Rating
Requires Certification
Part #W375ASTDAX
Item #5149402
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing