This product requires certification to purchase.

2 in. Cast Bronze Threaded 175 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

950XL 2 in. Cast Bronze Threaded 175 psi Backflow Preventer

  • Fast #
  • Part #W950XLOSYK
  • Item #400931
  • Manufacturer Part #2-950XLOSY
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

950XL 2 in. Cast Bronze Threaded 175 psi Backflow Preventer

  • Fast #
  • Part #W950XLOSYK
  • Item #400931
  • Manufacturer Part #2-950XLOSY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The traditional wye pattern design that the irrigation and fire professional relies upon for superior backflow protection
  • With outside stem & yoke gate valves
  • With silicone rubber check discs
  • Includes stainless steel ball valve handles, and nuts
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
950XL
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Height:
20 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
9-4/5 in
Material:
Cast Bronze
Maximum Temperature:
180
Pressure - Maximum:
175 psi
Valve Operator:
Wheel Handle
Valve Size:
2 in
Weight:
35 lb
Width:
12 in