2 in. Cast Bronze Threaded 175 psi Backflow Preventer
950XLT 2 in. Cast Bronze Threaded 175 psi Backflow Preventer
Product Details
Product Details
- Most suitable for low health hazard meter box applications that require easy access during testing and repair
- With wye type strainer
- Complete with 2 full port resilient seated ball valves for shut-off, and 4 resilient seated ball valve test cocks
- Both check valves and test cocks are designed at an inclined angle upward for easy access during repair, maintenance and testing
- Includes stainless steel ball valve handles and nuts
- Replaceable seats and seal rings
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1015
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-510
- Collection:
- 950XLT
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 7-1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 24-4/5 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Silicone
- Valve Size:
- 2 in
- Valve Type:
- Backflow Preventer
- Weight:
- 36 lb
- Width:
- 8 in