This product requires certification to purchase.

1 in. Cast Bronze FNPT Backflow Preventer

You last purchased this on
 
Zurn Wilkins

950XLT2 1 in. Cast Bronze FNPT Backflow Preventer

  • Fast #
  • Part #W950XLT2G
  • Item #3908878
  • Manufacturer Part #1-950XLT2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

950XLT2 1 in. Cast Bronze FNPT Backflow Preventer

  • Fast #
  • Part #W950XLT2G
  • Item #3908878
  • Manufacturer Part #1-950XLT2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Top access double checks for hassle-free maintenance and repairs
  • Seats and silicone seal rings are fully replaceable for reduced maintenance costs
  • Fits within standard meter boxes
  • Construction offers corrosion-resistance and winterization
  • Lead-free law compliant
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • ASSE® Listed 1015
  • IAPMO® Listed
  • AWWA Compliant C510
  • CSA® Certified
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI B1.20.1
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
CSA Certified:
CSA
Collection:
950XLT2
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
4-3/50 in
IAPMO Listed:
Yes
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
14 in
Material:
Bronze, Rubber, Stainless Steel, Plastic
Material Type:
300, Buna-N, Noryl®
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Plumbing, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Operator:
Tee Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Noryl
Valve Size:
1 in
Valve Type:
Double Check Valve Assembly
Weight:
12 lb
Width:
4-81/100 in