1 in. 300L Cast Bronze and Stainless Steel FNPT 175 psi Backflow Preventer
975XL 1 in. 300L Cast Bronze and Stainless Steel FNPT 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wye pattern design reduces installation time and costs
- A tried and true design favored by installers worldwide
- Easy access to the first check for debris removal reduces maintenance costs
- Entire unit serviceable in line
- ASSE® and IAPMO® listed
- UL Classified (less shut-off valves or with OS&Y valves) and C-UL Classified
- CSA® Certified
- AWWA compliant
-
Not Compliant, Approved for Non-Potable Water Applications
Recommended Accessories
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA
- Collection:
- 975XL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 8-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 13 in
- Material:
- Bronze
- Material Type:
- 300L
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Plumbing, Water
- UL Listed:
- Yes
- UPC:
- 612052040257
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Noryl
- Valve Size:
- 1 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 14 lb
- Width:
- 5-1/8 in