This product requires certification to purchase.

2 in. Cast Bronze Threaded 175 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

975XL2SEU 2 in. Cast Bronze Threaded 175 psi Backflow Preventer

  • Fast #
  • Part #W975XL2SEUK
  • Item #4570440
  • Manufacturer Part #2-975XL2SEU
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

975XL2SEU 2 in. Cast Bronze Threaded 175 psi Backflow Preventer

  • Fast #
  • Part #W975XL2SEUK
  • Item #4570440
  • Manufacturer Part #2-975XL2SEU
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • N-Pattern or z-Pattern configuration for easy installation capabilities
  • Inlet and outlet 90° street elbows provide narrow footprint
  • All cast bronze body and stainless steel fasteners and springs provide corrosion-resistance
  • Low-lead law compliant
  • ASSE® Listed
  • IAPMO® Listed
  • CSA® Certified
  • AWWA compliant
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • ANSI
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA
Collection:
975XL2SEU
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
11-3/4 in
IAPMO Listed:
Yes
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16 in
Material:
Bronze
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Plumbing, Water
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Operator:
Lever Handle
Valve Seat Material:
Noryl
Valve Size:
2 in
Valve Type:
Backflow Preventer
Weight:
36 lb
Width:
6-1/4 in