This product requires certification to purchase.

3/4 in. Cast Bronze FNPT 175 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

975XL2 3/4 in. Cast Bronze FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #W975XL2SAGF
  • Item #4570565
  • Manufacturer Part #34-975XL2SAG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

975XL2 3/4 in. Cast Bronze FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #W975XL2SAGF
  • Item #4570565
  • Manufacturer Part #34-975XL2SAG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Easy access to first check simplifies debris removal
  • Repair kit allows for a quick fix, instead of a full replacement
  • Entire unit serviceable in line
  • Pre-assembled with backflow, pressure regulation, and strainer components
  • Low-lead law compliant
  • ASSE® Listed 1013
  • IAPMO® Listed
  • CSA® Certified B64.4
  • AWWA Compliant C511
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI B1.20.1
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA
Collection:
975XL2
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
8-1/2 in
IAPMO Listed:
Yes
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Bronze
Maximum Temperature:
33
Minimum Temperature:
33
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Plumbing, Water
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Seat Material:
Noryl
Valve Size:
3/4 in
Valve Type:
Backflow Preventer
Weight:
15 lb
Width:
5-1/4 in