3/4 in. Cast Bronze FNPT 175 psi Backflow Preventer
975XL2U 3/4 in. Cast Bronze FNPT 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Union ball valves between the body and shut-off valves allow for easy removal of the body from the line
- Ideal for high hazard, irrigation applications requiring valve removal during winter months
- All cast bronze body and stainless steel internals provide corrosion-resistance
- Low-lead law compliant
- ASSE® Listed 1013
- IAPMO® Listed
- CSA® Certified
- AWWA compliant C511
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
- ANSI 61
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA
- Collection:
- 975XL2U
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- Height:
- 6-4/5 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 17 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Bronze
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Silicone
- Valve Size:
- 3/4 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 14 lb
- Width:
- 10 in