This product requires certification to purchase.

1/2 in. FNPT Mixing Valve

You last purchased this on
 
Zurn Wilkins

Aqua-Gard® 1/2 in. FNPT Mixing Valve

Brand image
You last purchased this on
 
Zurn Wilkins

Aqua-Gard® 1/2 in. FNPT Mixing Valve

  • Fast #
  • Part #WZW1070XLD
  • Item #3908914
  • Manufacturer Part #12-ZW1070XL
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Multiple end configurations make this valve suitable for all residential and commercial installations.
  • Lower lifecycle energy costs
  • High protection from scalding injuries and bacterial infections
  • Low-lead law compliant
  • ASSE® Listed
  • IAPMO® Listed
  • CSA® Certified
  • ANSI 61-9
  • Designed for installation at the point of use
  • Suitable for multiple fixtures
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1070
Application:
Residential, Commercial
CSA Certified:
CSA
Collection:
Aqua-Gard®
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Faucet Mount:
Vertical Mount
Fitting Size 1:
1/2 in
Flow Rate:
10 gpm
Height:
2-2/5 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/2 in
Material:
Cast Bronze
Maximum Temperature:
195
NSF Certified:
Yes
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material:
Cast Bronze
Valve Seat Material:
Noryl
Valve Size:
1/2 in
Valve Type:
Thermostatic Mixing Valve



Customers Also Bought
1–6 of 18 items
Part #PFXCAS32CL12
Item #4532330
5 out of 5 Customer Rating
Requires Certification
Part #PFPTB401
Item #1375945
4.1 out of 5 Customer Rating
Requires Certification
Part #PFPTB101
Item #1619035
4.2 out of 5 Customer Rating
Requires Certification
Part #TTLE03502U1
Item #9561021
3.1 out of 5 Customer Rating
Requires Certification
Part #PFPTB109
Item #4055900
5 out of 5 Customer Rating
Requires Certification
Part #PFC8110RW
Item #278109
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WZW3870XLT4PC
Item #4297141
4.5 out of 5 Customer Rating
Requires Certification
Part #WZW1070XLCF
Item #4042948
4.8 out of 5 Customer Rating
Requires Certification
Part #WZW1070XLPEXD
Item #4570444
4.5 out of 5 Customer Rating
Requires Certification
Part #WZW3870XLTC
Item #3908837
5 out of 5 Customer Rating
Requires Certification
Part #WNR3XLF
Item #3908907
3.3 out of 5 Customer Rating
Requires Certification
Part #WBVECXLC125BFF
Item #4828626
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing