3/4 in. Thermometer Mixing Valve with Union
Aqua-Gard® 3/4 in. Thermometer Mixing Valve with Union
Product Details
Product Details
- Maximum Temperature: 195° F
- Outlet temperature range: 95 115° F (35-46° C)
- Set temperature accuracy +/- 3° F (2° C)
- ASSE 1070
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1070
- ASTM:
- ASTM B-16, ASTM B-584
- Collection:
- Aqua-Gard®
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 10 gpm
- Height:
- 2-2/5 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5 in
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - Maximum:
- 145 psi
- Valve Size:
- 3/4 in
- Valve Type:
- Mixing Valve