3/8 in. 4-Port Compression Mixing Valve
Aqua-Gard® 3/8 in. 4-Port Compression Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 288-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes 4 ports (1 hot in, 1 cold in, 1 cold out, 1 mixed out) for installation versatility
- Includes inlet checks and strainers for reduced maintenance and installation costs
- High protection from scalding injuries with precise temperature control
- Compression fittings designed for long-lasting effectiveness
- Designed for single fixture use and is most suitable for sensor faucets
- Low-lead law compliant
- ASSE® Listed 1070
- IAPMO® Listed
- CSA® Certified
- ANSI 61-9
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1070
- Application:
- Commercial, Residential
- CSA Certified:
- CSA
- Cartridge Type:
- Thermostatic
- Collection:
- Aqua-Gard®
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Faucet Mount:
- Vertical Mount
- Fitting Size 1:
- 3/8 in
- Flow Rate:
- 3.1 gpm
- Height:
- 2-1/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 195
- NSF Certified:
- Yes
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Cast Bronze
- Valve Seat Material:
- Noryl
- Valve Size:
- 3/8 in
- Valve Type:
- Thermostatic Mixing Valve