This product requires certification to purchase.

3/8 in. Compression Mixing Valve

You last purchased this on
 
Zurn Wilkins

Aqua-Gard® 3/8 in. Compression Mixing Valve

  • Fast #
  • Part #WZW1070XLCOMPC
  • Item #4570455
  • Manufacturer Part #38-ZW1070XLCOMP
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

Aqua-Gard® 3/8 in. Compression Mixing Valve

  • Fast #
  • Part #WZW1070XLCOMPC
  • Item #4570455
  • Manufacturer Part #38-ZW1070XLCOMP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Multiple end configurations make this valve suitable for all residential and commercial installations.
  • Lower lifecycle energy costs
  • High protection from scalding injuries and bacterial infections
  • Low-lead law compliant
  • ASSE® Listed
  • IAPMO® Listed
  • CSA® Certified
  • ANSI 61-9
  • Designed for installation at the point of use
  • Suitable for multiple fixtures
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1070
Application:
Residential, Commercial
CSA Certified:
CSA
Collection:
Aqua-Gard®
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Faucet Mount:
Vertical Mount
Fitting Size 1:
3/8 in
Flow Rate:
10 gpm
Height:
2-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Cast Bronze
Maximum Temperature:
195
NSF Certified:
Yes
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material:
Cast Bronze
Valve Seat Material:
Noryl
Valve Size:
3/8 in
Valve Type:
Thermostatic Mixing Valve