This product requires certification to purchase.

Hose Thread Brass 3/4 in. 125 psi BFP Vacuum Breaker

You last purchased this on
 
Zurn Wilkins

BFP-9 Hose Thread Brass 3/4 in. 125 psi BFP Vacuum Breaker

  • Fast #
  • Part #WBFP9CH
  • Item #3772299
  • Manufacturer Part #BFP-9CH
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

BFP-9 Hose Thread Brass 3/4 in. 125 psi BFP Vacuum Breaker

  • Fast #
  • Part #WBFP9CH
  • Item #3772299
  • Manufacturer Part #BFP-9CH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 4 in. hose bibb, sink, and laundry tub applications for versatile installation
  • Back siphonage is prevented in an economically sound way for low lifetime costs
  • Includes breakaway screw for unauthorized removal prevention
  • Stainless steel internals resist corrosion
  • ASSE® Listed 1011
  • IAPMO® Listed
  • CSA® Certified B64.2 (BFP-8F)
  • UPC® Certified B64.2 (BFP-9)
  • Ideal for 3/4” hose bibb, sink, and laundry tub applications for versatile installation
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B1.20.7
ASSE Standards:
ASSE 1011
Color Finish Name:
Chrome Plated
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-1/4 in
Material:
Brass
Maximum Temperature:
180
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/4 in
Width:
1-9/20 in