Brass and Stainless Steel Hose Bibb
Brass and Stainless Steel Hose Bibb
Product Details
Product Details
- Hose bibb handle lock
- Prevent unauthorized access to water supply by vandalism or water theft
- Keyed alike (quantity of 25 or more)
Specifications
- Material:
- Brass, Stainless Steel
- Maximum Temperature:
- 140
- NSF Certified:
- No
- No Kink:
- No
- Pressure - Maximum:
- 175 psi