Integral Relief Valve Monitor Switch Kit for 375 and 475 Series Reduced Pressure Principle Assemblies
Integral Relief Valve Monitor Switch Kit for 375 and 475 Series Reduced Pressure Principle Assemblies
Product Details
Product Details
Documents
Specifications
- FM Approved:
- No
- Height:
- 9 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 6 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Type:
- Backflow Preventer
- Weight:
- 3.746 lb
- Width:
- 6 in