6 in. Ductile Iron Flanged 350 psi Backflow Preventer
Model 350A 6 in. Ductile Iron Flanged 350 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Patented Compound Check ensures reliable, long-lasting performance and improved flow characteristics
- Installation approved and compliant in horizontal and vertical positions
- Complete epoxy coating inside and outside of valve body eliminating exposure to corrosion
- Lightweight design and short lay-length ensures easy, compact installation
- ASSE® Listed 1015 and AWWA C510 Compliant
- CUPC® Listed and CSA® Certified B64.5
- UL® and C-UL® Classified
- FM® Approved
- UL® and C-LU® Classified
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 61, ANSI B16.42 Class 150
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- CSA Certified:
- CSA
- Coating:
- Electrostatic Epoxy
- Collection:
- Model 350A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 39-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 51-1/2 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 300, Buna-N
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- Yes
- UPC:
- 612052081045
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Inline
- Valve Disc Material:
- EPDM
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 6 in
- Valve Stem:
- Outside
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 485 lb
- Width:
- 23 in