2 in. Cast Bronze SAE 350 psi Backflow Preventer
Model 350XL 2 in. Cast Bronze SAE 350 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Top-mounted test cocks allow for easy installation
- EZSwap® pressure vessel reduces repair time and costs
- Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation
- Construction offers corrosion-resistance and winterization
- Low-lead law compliant
- ASSE® Listed 1015
- IAPMO® Listed
- CSA® Certified B64.5
- AWWA Compliant C510
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- CSA Certified:
- CSA
- Collection:
- Model 350XL
- End Connection 1:
- SAE
- End Connection 2:
- SAE
- End Connections:
- SAE
- Height:
- 7-3/5 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 23-1/2 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Plumbing, Potable Water, Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Bronze
- Valve Seat Material:
- Delrin®
- Valve Size:
- 2 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 24 lb
- Width:
- 11-1/2 in