6 in. Ductile Iron Grooved 350 psi Backflow Preventer
Model 375A 6 in. Ductile Iron Grooved 350 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Multiple valve options for every application eases installation
- Epoxy coating reduces likelihood of theft
- Online specification tools and system monitoring provide customization and performance data
- Low-lead law compliant
- ASSE® Listed 1013
- AWWA Compliant C511 (with gates only), and C550
- IAPMO® Listed
- CSA® Certified
- UL® Classified
- C-UL® Classified
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1013
- ASTM:
- ASTM A-276, ASTM A-536
- AWWA:
- AWWA C-511, AWWA C-606
- Coating:
- Epoxy
- Collection:
- Model 375A
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 30-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Indoor, Outdoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 47-1/4 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Style:
- Grooved
- Valve Disc Material:
- EPDM
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 210 lb
- Width:
- 24 in