This product requires certification to purchase.

6 in. Ductile Iron Grooved 350 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

Model 375ADA 6 in. Ductile Iron Grooved 350 psi Backflow Preventer

  • Fast #
  • Part #W375ADABGU
  • Item #5084192
  • Manufacturer Part #6-375ADABG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

Model 375ADA 6 in. Ductile Iron Grooved 350 psi Backflow Preventer

  • Fast #
  • Part #W375ADABGU
  • Item #5084192
  • Manufacturer Part #6-375ADABG
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for installation on water lines in fire protection systems to protect against both backsiphonage and backpressure of contaminated water into the potable water supply
  • Provides protection where a potential health hazard exists
  • Incorporates metered by-pass to detect leaks and unauthorized water use
  • With grooved x grooved butterfly valves with integral supervisory switches
  • No threads or taps in body or cover, eliminating exposure to corrosion
  • Single access cover reduces maintenance down time
  • Meters unauthorized water use in fire lines
  • Grooved or flanged end connection options
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 61
ASSE Standards:
ASSE 1047
ASTM:
ASTM A-276, ASTM A-536
AWWA:
AWWA C-509, AWWA C-550, AWWA C-606
Coating:
Epoxy
Collection:
Model 375ADA
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
30-1/2 in
IAPMO Listed:
No
Installation Type:
Indoor, Outdoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
47-1/4 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Pressure - Maximum:
350 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Style:
Grooved
Valve Disc Material:
EPDM
Valve Operator:
Wheel Handle
Valve Seat Material:
EPDM
Valve Size:
6 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
225 lb
Width:
24 in