10 in. Stainless Steel Flanged 350 psi Backflow Preventer
Model 375AST 10 in. Stainless Steel Flanged 350 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Short lay length for small space installation
- Improved flow characteristics, allowing for installation in lower-pressure systems
- Corrosion-resistant
- Reliable performance and improved flow characteristics from patented compound check, allowing for installation in lower-pressure systems
- Available as backflow replacements/retrofit 375ASTR for custom length, drop in replacement
- Ideal for any backflow replacement
- Available in flanged, grooved, or grooved x flanged end connections for installation versatility
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511, AWWA C-606
- CSA Certified:
- CSA B64.4
- Coating:
- Electrostatic Epoxy
- Collection:
- Model 375AST
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Material:
- Stainless Steel, Plastic, Rubber
- Material Type:
- 304L, Buna-N, EPDM, Noryl®
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Flanged
- Valve Seat Material:
- Noryl®
- Valve Size:
- 10 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 880 lb