6 in. Stainless Steel Grooved 350 psi Backflow Preventer
Model 375ASTDA 6 in. Stainless Steel Grooved 350 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Short lay-length ensures easy installation in compact spaces
- Metered bypass reduces costs from unauthorized water use and leaks
- Improved flow characteristics for low pressure systems
- Quality 304L grade stainless steel provides corrosion-resistance
- Lead-free law compliant
- ASSE® Listed
- AWWA Compliant
- UL® and C-UL® Classified
- FM® Approved
- CSA® Certified
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1047
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA
- Collection:
- Model 375ASTDA
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 24 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal, Indoor, Outdoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 42 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Fire Protection, Water
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Grooved
- Valve Disc Material:
- EPDM
- Valve Operator:
- Wheel Handle
- Valve Size:
- 6 in
- Valve Type:
- Reduced Pressure Detector Assembly
- Weight:
- 227 lb
- Width:
- 25 in