8 in. Stainless Steel Flanged 350 psi Backflow Preventer
Model 375ASTDA 8 in. Stainless Steel Flanged 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Short lay-length ensures easy installation in compact spaces
- Metered bypass reduces costs from unauthorized water use and leaks
- Improved flow characteristics for low pressure systems
- Quality 304L grade stainless steel provides corrosion-resistance
- Lead-free law compliant
- ASSE® listed
- AWWA compliant
- UL® and C-UL® classified
- FM® approved
- CSA® certified
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 61, ANSI B16.42
- ASSE Standards:
- ASSE 1047
- AWWA:
- AWWA C-550
- CSA Certified:
- CSA B64.4
- Coating:
- Epoxy
- Collection:
- Model 375ASTDA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 52-5/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 52-3/4 in
- Material:
- Stainless Steel, Plastic, Rubber
- Material Type:
- 300, 304L, Buna-N, Noryl®, EPDM
- Minimum Temperature:
- 33
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Fire Protection, Potable Water, Waterworks
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- Yes
- Valve Body Material:
- 304L Stainless Steel
- Valve Body Style:
- Inline
- Valve Disc Material:
- EPDM
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 8 in
- Valve Stem:
- Outside
- Valve Type:
- Reduced Pressure Detector Assembly
- Weight:
- 681 lb
- Width:
- 26-1/8 in