1-1/2 in. Stainless Steel SAE 350 psi Backflow Preventer
Model 375XL 1-1/2 in. Stainless Steel SAE 350 psi Backflow Preventer
Product Details
Product Details
- EZSwap® Pressure Vessel is removable for easy access and added convenience
- Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation
- Durable UV resistant reinforced nylon EZSwap Pressure Vessel resists corrosion and mineral build-up to better withstand harsh conditions
- Minimal bronze construction acts as theft deterrent
- Low-lead law compliant
- ASSE® Listed 1013
- IAPMO® Listed
- CSA® Certified B64.4
- AWWA Compliant C511
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Collection:
- Model 375XL
- End Connection 1:
- SAE
- End Connection 2:
- SAE
- End Connections:
- SAE
- Height:
- 7-3/5 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 23-1/2 in
- Material:
- Stainless Steel, Cast Bronze, Plastic
- Material Type:
- Reinforced Nylon
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Seat Material:
- Delrin®
- Valve Size:
- 1-1/2 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 25 lb
- Width:
- 11-1/2 in