This product requires certification to purchase.

1/2 in. Reinforced Nylon FNPT 350 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

375XL 1/2 in. Reinforced Nylon FNPT 350 psi Backflow Preventer

  • Fast #
  • Part #W375XLD
  • Item #4408629
  • Manufacturer Part #12-375XL
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

375XL 1/2 in. Reinforced Nylon FNPT 350 psi Backflow Preventer

  • Fast #
  • Part #W375XLD
  • Item #4408629
  • Manufacturer Part #12-375XL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • EZSwap® Pressure Vessel is removable for easy access and added convenience
  • Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation
  • Durable UV resistant reinforced nylon EZSwap Pressure Vessel resists corrosion and mineral build-up to better withstand harsh conditions
  • Minimal bronze construction acts as theft deterrent
  • Low-lead law compliant
  • ASSE® Listed 1013
  • IAPMO® Listed
  • CSA® Certified B64.4
  • AWWA Compliant C511
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 61, ANSI B1.20.1
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA
Collection:
375XL
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
6-41/50 in
IAPMO Listed:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-22/25 in
Material:
Plastic, Rubber, Stainless Steel
Material Type:
300, Buna-N, Reinforced Nylon
Maximum Temperature:
33
Minimum Temperature:
33
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Pressure - Maximum:
350 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Plumbing, Water
Temperature Range:
Up to 180 Deg F
UL Listed:
Yes
Valve Body Material:
Reinforced Nylon
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Delrin®
Valve Size:
1/2 in
Valve Type:
Reduced Pressure Principle Assembly
Weight:
5.7 lb
Width:
2-3/4 in