1/2 in. Brass Threaded Check Valve
Model 40XL2 1/2 in. Brass Threaded Check Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Domestic and commercial installation options add versatility
- Maximum working water pressure of 400 WOG
- Prevention of discharge due to fluctuations in inlet pressure and water hammer
- 300 series stainless steel springs resist corrosion
- UL® Classified
- Lead-free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 61, ANSI 372
- Collection:
- Model 40XL2
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 210
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Seat Material:
- NBR
- Valve Size:
- 1/2 in
- Valve Type:
- Check Valve
- Weight:
- 0.3 lb
- Width:
- 1-1/2 in