6 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
Model 450DA 6 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For low health hazard fire applications
- Space saving "N" pattern design
- Excellent for new or retrofit installations in tight locations
- Outside stem & yoke gate valves
- Utilizes modular, center-stem guided compound check
- Single access cover reduces maintenance down time
- Lead-free
- ASSE® Listed
- AWWA Compliant
- UL® Classified
-
Not Compliant, Approved for Non-Potable Water Applications
Recommended Accessories
Specifications
- ASSE Standards:
- ASSE 1048
- Collection:
- Model 450DA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 175 psi
- Valve Body Style:
- Vertical
- Valve Operator:
- Wheel Handle
- Valve Size:
- 6 in
- Weight:
- 496.785 lb