Model 460XL
Frequently Purchased Together
Product Details
Product Details
- Separate diaphragm seals air inlet from water supply, reducing or even eliminating spillage during installation
- Modular design elements ease repair costs and time
- Spill-resistant functionality is ideal for indoor point of use applications
- Stainless steel springs and all bronze body resist corrosion
- Low-lead law compliant
- ASSE® Listed 1056
- IAPMO® Listed
- CSA® Certified
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
- ANSI 61
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1056
- CSA Certified:
- CSA
- Collection:
- Model 460XL
- Color Finish Category:
- Bronze Tones
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 7 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-4/5 in
- Material:
- Bronze, Plastic, Stainless Steel
- Material Type:
- Delrin®, Silicone
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Valve Body Material:
- Bronze
- Valve Size:
- 1 in
- Valve Type:
- Pressure Vacuum Breaker Assembly
- Weight:
- 7 lb
- Width:
- 7-3/5 in