8 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
Model 475DA 8 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 8 in. reduced pressure detector assembly
- Small footprint for easy fire protection new or retrofit installations
- For use in high health hazard applications
- 475DA assembled in n-Pattern
- 475DAV allows for vertical up flow in a z-Pattern
- 475DAV with additional gate valve options and connections available to provide installation versatility
- ASSE® Listed
- AWWA Compliant
- UL® Classified
- C-UL® Classified
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI B16.1
- ASSE Standards:
- ASSE 1047
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- Model 475DA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 54 in
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 55 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 33
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Fire Protection, Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Inline
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM Rubber
- Valve Size:
- 8 in
- Valve Type:
- Reduced Pressure Detector Assembly
- Weight:
- 970 lb
- Width:
- 45 in