4 in. Ductile Iron, Plastic, Rubber, Stainless Steel Grooved 350 psi Backflow Preventer
Model 475DAV 4 in. Ductile Iron, Plastic, Rubber, Stainless Steel Grooved 350 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Small footprint for easy Fire Protection retrofits
- Meters unauthorized water use in fire lines
- Utilizes the patented, center-stem guided Compound Check for reliable and superior performance
- 475DAV allows for vertical up flow in a z-Pattern
- ASSE® Listed
- AWWA Compliant
- UL® Classified
- C-UL® Classified
- FM® Approved
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1047
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA
- Coating:
- Fusion Epoxy
- Collection:
- Model 475DAV
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 25 in
- IAPMO Listed:
- No
- Installation Type:
- Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 43-1/16 in
- Material:
- Ductile Iron, Plastic, Rubber, Stainless Steel
- Material Type:
- 300, Buna-N, Noryl®
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Fire Protection, Potable Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- EPDM
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Reduced Pressure Detector Assembly
- Weight:
- 230 lb
- Width:
- 46-1/8 in