10 in. 304L Stainless Steel Flanged OS&Y Body Sprinkler Valve
Model 475STDA 10 in. 304L Stainless Steel Flanged OS&Y Body Sprinkler Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Superior stainless steel body to resist corrosion and extend the product life
- Smaller footprint for direct drop-in replacement
- Time-tested check and relief valve components ensure easy maintenance and more water system up time
- Patented compound checks provide ultra-low pressure drop as documented by approval authorities, reducing the need for a booster pump
- Can utilize the new backflow setter which eliminates the need for concrete thrust blocks, allowing for easier installation and lower cost
- Metered by-pass to detect leaks and other water use
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
- ASSE® listed and AWWA compliant
- CSA® certified, UL® and C-UL® classified, FM® approved
- Lead free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.42
- ASSE Standards:
- ASSE 1047
- AWWA:
- AWWA C-550
- CSA Certified:
- CSA B64.4
- Collection:
- Model 475STDA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 53-9/16 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 48 in
- Material:
- Stainless Steel, Plastic, Rubber
- Material Type:
- 300, 304L, Buna-N, Noryl®, EPDM
- Minimum Temperature:
- 33
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Fire Protection, Potable Water, Waterworks
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- Yes
- Valve Body Material:
- 304L Stainless Steel
- Valve Body Style:
- Inline
- Valve Disc Material:
- EPDM
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Noryl
- Valve Size:
- 10 in
- Valve Stem:
- Outside
- Valve Type:
- Reduced Pressure Detector Assembly
- Weight:
- 837 lb
- Width:
- 55-1/8 in