This product requires certification to purchase.

8 in. 304L Stainless Steel Flanged OS&Y Body Sprinkler Valve

You last purchased this on
 
Zurn Wilkins

Model 475STDA 8 in. 304L Stainless Steel Flanged OS&Y Body Sprinkler Valve

  • Fast #
  • Part #W475STDAX
  • Item #7566984
  • Manufacturer Part #8-475STDA
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

Model 475STDA 8 in. 304L Stainless Steel Flanged OS&Y Body Sprinkler Valve

  • Fast #
  • Part #W475STDAX
  • Item #7566984
  • Manufacturer Part #8-475STDA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Superior stainless steel body to resist corrosion and extend the product life
  • Smaller footprint for direct drop-in replacement
  • Time-tested check and relief valve components ensure easy maintenance and more water system up time
  • Patented compound checks provide ultra-low pressure drop as documented by approval authorities, reducing the need for a booster pump
  • Can utilize the new backflow setter which eliminates the need for concrete thrust blocks, allowing for easier installation and lower cost
  • Metered by-pass to detect leaks and other water use
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • ASSE® listed and AWWA compliant
  • CSA® certified, UL® and C-UL® classified, FM® approved
  • Lead free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME B16.42
ASSE Standards:
ASSE 1047
AWWA:
AWWA C-550
CSA Certified:
CSA B64.4
Collection:
Model 475STDA
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
53-9/16 in
IAPMO Listed:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
48 in
Material:
Stainless Steel, Plastic, Rubber
Material Type:
300, 304L, Buna-N, Noryl®, EPDM
Minimum Temperature:
33
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Pressure - Maximum:
350 psi
Recommended Valve Application:
Fire Protection, Potable Water, Waterworks
Temperature Range:
Up to 140 Deg F
UL Listed:
Yes
Valve Body Material:
304L Stainless Steel
Valve Body Style:
Inline
Valve Disc Material:
EPDM
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
Noryl
Valve Size:
8 in
Valve Stem:
Outside
Valve Type:
Reduced Pressure Detector Assembly
Weight:
893 lb
Width:
55-1/8 in