This product requires certification to purchase.

4 in. Ductile Iron Full Port Flanged Gate Valve

You last purchased this on
 
Zurn Wilkins

Model 48 4 in. Ductile Iron Full Port Flanged Gate Valve

  • Fast #
  • Part #W48P
  • Item #2436193
  • Manufacturer Part #4-48
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

Model 48 4 in. Ductile Iron Full Port Flanged Gate Valve

  • Fast #
  • Part #W48P
  • Item #2436193
  • Manufacturer Part #4-48
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flanged, grooved, or flanged x grooved connection options provide versatile installation
  • Maximum working water pressure of 250 psi
  • Stand alone or Backflow Preventer use for application convenience
  • Ductile iron body and stainless steel internals resist corrosion
  • Low-lead law compliant
  • AWWA Compliant C515, C-550
  • IAPMO® Listed
  • UL® Listed
  • C-UL® Listed
  • FM® Approved
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.42, ANSI C606
ASME:
ASME B16.42
ASTM:
ASTM A276, ASTM A536 Grade 65-45-12, ASTM B584
AWWA:
AWWA C-509, AWWA C-550
Coating:
Fusion Bonded Epoxy
Collection:
Model 48
Diameter:
9 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Handle Material:
Ductile Iron
Height:
14-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
250
Pressure - Maximum:
500 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Waterworks
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
4 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
68 lb
Width:
10-1/4 in