This product requires certification to purchase.

3 in. Cast Bronze Flanged Pressure Reducing Valve

You last purchased this on
 
Zurn Wilkins

Model 500XL3 3 in. Cast Bronze Flanged Pressure Reducing Valve

  • Fast #
  • Part #W500XL3FM
  • Item #9558713
  • Manufacturer Part #3-500XL3F
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

Model 500XL3 3 in. Cast Bronze Flanged Pressure Reducing Valve

  • Fast #
  • Part #W500XL3FM
  • Item #9558713
  • Manufacturer Part #3-500XL3F
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Industry leading flow performance, durability, and premium materials of all direct-acting pressure reducing valves on the market
  • Delivers best-in-class flow performance of all direct-acting pressure reducing valves allowing for value engineered design optimization
  • Compact and shortest pressure reducing valve on the market allowing for installation versatility
  • Highly durable, all-bronze body resists corrosion and provides easy access to cartridge internals
  • Lead-free
  • ASSE® listed
  • IAPMO® listed
  • CSA® certified
  • ANSI 61
  • Meets the requirements of NSF/ANSI/CAN 61 & 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
Model 500XL3
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
12-99/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11 in
Material:
Cast Bronze
NSF Certified:
Yes
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Valve Body Material:
Cast Bronze
Valve Body Style:
Inline
Valve Seat Material:
Noryl®
Valve Size:
3 in
Valve Type:
Pressure Reducing Valve
Weight:
40.7 lb
Width:
7-1/2 in