This product requires certification to purchase.

3/8 in. FNPT Dual Check Valve

You last purchased this on
 
Zurn Wilkins

Model 700XL 3/8 in. FNPT Dual Check Valve

Brand image
You last purchased this on
 
Zurn Wilkins

Model 700XL 3/8 in. FNPT Dual Check Valve

  • Fast #
  • Part #WUFX38F700XLC
  • Item #4570424
  • Manufacturer Part #38UFX38F-700XL
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Several configuration options ease installation and repairs
  • Horizontal or vertical installation reduces installation time and associated costs
  • Comes standard with a union inlet connection and integral body outlet connection
  • Quality stainless steel springs and low-lead bronze body resist corrosion
  • ASSE® Listed 1024
  • CSA® Certified
  • ANSI 61
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI B1.20.1
ASSE Standards:
ASSE 1024
CSA Certified:
CSA
Collection:
Model 700XL
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Seat Material:
Delrin®
Valve Size:
3/8 in
Valve Type:
Dual Check Valve
Weight:
0.876 lb



Customers Also Bought
1–6 of 18 items
Part #PFXMCUCCN
Item #5050964
5 out of 5 Customer Rating
Requires Certification
Part #GBRNCP
Item #47435
5 out of 5 Customer Rating
Requires Certification
Part #PDWVFCOAPK
Item #37472
5 out of 5 Customer Rating
Requires Certification
Part #CTGGF
Item #51891
3.5 out of 5 Customer Rating
Requires Certification
Part #FNW5V1576F
Item #9297661
4.7 out of 5 Customer Rating
Requires Certification
Part #PDWVFCOAPM
Item #20445
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #W760F
Item #1758750
4 out of 5 Customer Rating
Requires Certification
Part #W740FC
Item #3860382
3.7 out of 5 Customer Rating
Requires Certification
Part #WUFX114F700XLFPH
Item #4828586
5 out of 5 Customer Rating
Requires Certification
Part #W975XL2G
Item #3908913
4 out of 5 Customer Rating
Requires Certification
Part #WZW3870XLT4PC
Item #4297141
4.5 out of 5 Customer Rating
Requires Certification
Part #W720AF
Item #335472
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing