This product requires certification to purchase.

3/4 in. 75# 300 psi Cast Bronze Double Male Meter Pressure Reducing Valve

You last purchased this on
 
Zurn Wilkins

70XL 3/4 in. 75# 300 psi Cast Bronze Double Male Meter Pressure Reducing Valve

  • Fast #
  • Part #W70XLDMSCF
  • Item #4706047
  • Manufacturer Part #34-70XLDMSC
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

70XL 3/4 in. 75# 300 psi Cast Bronze Double Male Meter Pressure Reducing Valve

  • Fast #
  • Part #W70XLDMSCF
  • Item #4706047
  • Manufacturer Part #34-70XLDMSC
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Widest range of end connections provide easy installation
  • Cartridge design reduces labor costs and time
  • Conserves water and energy
  • Lead-free bronze and composite construction offers corrosion-resistance
  • Trusted contractor favorite for more than 40 years
  • ASSE® Listed 1003
  • IAPMO® Listed
  • CSA® Certified
  • City of Los Angeles Approved
  • ANSI 61
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.22
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
70XL
End Connection 1:
Male Meter
End Connection 2:
Male Meter
End Connections:
Male Meter
Height:
5-1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/2 in
Material:
Cast Bronze
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
75#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Valve Body Material:
Cast Bronze
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
2.522 lb
Width:
2-4/5 in