FNPT Cast Bronze 300 psi BFP Vacuum Breaker
Model 720A FNPT Cast Bronze 300 psi BFP Vacuum Breaker
Frequently Purchased Together
Product Details
Product Details
- Serial number visible in any installed orientation reduces labor time
- Test Cocks on center line of valve allow for installation versatility
- Consistent, reliable performance provides world class backsiphonage protection
- Construction offers corrosion-resistance, strength, and winterization protection
- ASSE® Listed
- IAPMO® Listed
- CSA® Certified
- Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California
-
Not Compliant, Approved for Non-Potable Water Applications
Recommended Accessories
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1020
- CSA Certified:
- CSA
- Collection:
- Model 720A
- Color Finish Category:
- Bronze Tones
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 7-1/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 9 in
- Material:
- Bronze, Rubber, Plastic, Stainless Steel
- Material Type:
- 300L, Polypropylene, Silicone
- Maximum Temperature:
- 110
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Seat Material:
- Bronze
- Valve Size:
- 3/4 in
- Weight:
- 4.5 lb
- Width:
- 7-1/2 in