This product requires certification to purchase.

You last purchased this on
 
Zurn Wilkins

Model 720A

  • Fast #
  • Part #W720AUG
  • Item #4350378
  • Manufacturer Part #1-720AU
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

Model 720A

  • Fast #
  • Part #W720AUG
  • Item #4350378
  • Manufacturer Part #1-720AU
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Serial number visible in any installed orientation reduces labor time
  • Test Cocks on center line of valve allow for installation versatility
  • Consistent, reliable performance provides world class backsiphonage protection
  • Construction offers corrosion-resistance, strength, and winterization protection
  • ASSE® Listed
  • IAPMO® Listed
  • CSA® Certified
  • Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Recommended Accessories


Specifications

ANSI:
ANSI B1.20.1
ASSE Standards:
ASSE 1020
CSA Certified:
CSA
Collection:
Model 720A
Color Finish Category:
Bronze Tones
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
7 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
11-1/10 in
Material:
Bronze, Rubber, Plastic, Stainless Steel
Material Type:
300L, Polypropylene, Silicone
Maximum Temperature:
110
NSF Certified:
No
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Seat Material:
Bronze
Valve Size:
1 in
Weight:
7.5 lb
Width:
7-1/2 in