This product requires certification to purchase.

3/8 in. FNPT Dual Check Valve

You last purchased this on
 
Zurn Wilkins

Model 740 3/8 in. FNPT Dual Check Valve

  • Fast #
  • Part #W740FC
  • Item #3860382
  • Manufacturer Part #38-740F
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

Model 740 3/8 in. FNPT Dual Check Valve

  • Fast #
  • Part #W740FC
  • Item #3860382
  • Manufacturer Part #38-740F
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features female NPT inlet and outlet for ease of installation
  • Integral strainer eliminates check fouling caused by debris
  • Backflow of carbonated water is prevented
  • Stainless steel construction offers corrosion-resistance
  • ASSE® Listed 1022
  • ANSI 372 by IAPMO R&T
  • Features SAE J513 flare fitting or female NPT inlet and outlet for ease of installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1022
Collection:
Model 740
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
130
Minimum Temperature:
33
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Inline
Valve Seat Material:
Stainless Steel
Valve Size:
3/8 in
Valve Type:
Dual Check Valve
Weight:
0.4 lb