This product requires certification to purchase.

1/2 in. FNPT Dual Check Valve

You last purchased this on
 
Zurn Wilkins

Model 760 1/2 in. FNPT Dual Check Valve

Brand image
You last purchased this on
 
Zurn Wilkins

Model 760 1/2 in. FNPT Dual Check Valve

  • Fast #
  • Part #W760D
  • Item #1754083
  • Manufacturer Part #12-760
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flexible design with FNPT union end connections
  • Integral strainer screen ensures long-lasting prevention of debris buildup
  • Threaded atmospheric vent drain allows for safe drainage
  • Brass body and stainless steel strainer screen protect against corrosion
  • 1-year limited warranty
  • Designed for residential and small commercial boilers
  • Prevents the backflow of polluted boiler water
  • Threaded discharge port for safe drainage
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.22
ASSE Standards:
ASSE 1012
CSA Certified:
CSA
Collection:
Model 760
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Maximum Temperature:
210
Minimum Temperature:
33
NSF Certified:
No
Pressure - Maximum:
350 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Inline
Valve Size:
1/2 in
Valve Type:
Dual Check Valve
Weight:
1.252 lb



Customers Also Bought
1–6 of 18 items
Part #WUFX38F700XLC
Item #4570424
5 out of 5 Customer Rating
Requires Certification
Part #IBRLFBFA
Item #7298317
4.4 out of 5 Customer Rating
Requires Certification
Part #UQ5527510
Item #7216977
3.6 out of 5 Customer Rating
Requires Certification
Part #A10075880
Item #4354859
5 out of 5 Customer Rating
Requires Certification
Part #MPF01199
Item #7342091
5 out of 5 Customer Rating
Requires Certification
Part #MPF11507
Item #8356299
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WUFX38F700XLC
Item #4570424
5 out of 5 Customer Rating
Requires Certification
Part #WUFX114F700XLFPH
Item #4828586
5 out of 5 Customer Rating
Requires Certification
Part #W740FC
Item #3860382
3.7 out of 5 Customer Rating
Requires Certification
Part #W375XLG
Item #3908875
4.7 out of 5 Customer Rating
Requires Certification
Part #W600XLF
Item #3908901
3.7 out of 5 Customer Rating
Requires Certification
Part #W720AF
Item #335472
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing