3/4 in. FNPT Dual Check Valve
Model 760 3/4 in. FNPT Dual Check Valve
Frequently Purchased Together
Product Details
Product Details
- Flexible design with FNPT union end connections
- Integral strainer screen ensures long-lasting prevention of debris buildup
- Threaded atmospheric vent drain allows for safe drainage
- Brass body and stainless steel strainer screen protect against corrosion
- 1-year limited warranty
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.22
- ASSE Standards:
- ASSE 1012
- CSA Certified:
- CSA
- Collection:
- Model 760
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Maximum Temperature:
- 210
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Size:
- 3/4 in
- Valve Type:
- Dual Check Valve
- Weight:
- 1.27 lb