This product requires certification to purchase.

3/4 in. Bronze NPT 350 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

Model 975XL 3/4 in. Bronze NPT 350 psi Backflow Preventer

Brand image
You last purchased this on
 
Zurn Wilkins

Model 975XL 3/4 in. Bronze NPT 350 psi Backflow Preventer

  • Fast #
  • Part #W975XL3F
  • Item #9753819
  • Manufacturer Part #34-975XL3
3.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact and shortest bronze small backflow valve on the market allowing for installation versatility
  • All-bronze body ensures durability against the elements, with a Noryl® check body and stainless-steel fasteners to resist corrosion over time
  • EZSWAP® modular check with top access speeds up repairs and replacements
  • Test ports located on valve’s centerline make install and testing easy
  • Checks have a twist lock connection for easy access and disassembly
  • Low-cost repair kits extend the lifespan at a significantly lower cost
  • Lead Free
  • ASSE® listed, IAPMO® listed
  • ANSI 61
  • Currently under testing: Foundation for cross connection control and hydraulic research at the University of Southern California
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1
ASSE Standards:
ASSE 1013
ASTM:
ASTM B-584
AWWA:
AWWA C-511
CSA Certified:
CSA B64.4
Collection:
Model 975XL
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
2-15/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
Material:
Bronze, Plastic
Material Type:
Noryl®
Minimum Temperature:
33
Pressure - Maximum:
350 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Water
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Seat Material:
Noryl®
Valve Size:
3/4 in
Valve Type:
Reduced Pressure Principle Assembly
Weight:
12 lb
Width:
6-19/32 in



Customers Also Bought
1–6 of 18 items
Part #WAG5
Item #174773
5 out of 5 Customer Rating
Requires Certification
Part #WAG4
Item #174772
4.7 out of 5 Customer Rating
Requires Certification
Part #WAG8
Item #447455
5 out of 5 Customer Rating
Requires Certification
Part #PFWFDCP
Item #7568492
5 out of 5 Customer Rating
Requires Certification
Part #MUPBA150HF
Item #7115770
4.5 out of 5 Customer Rating
Requires Certification
Part #MBA450SG
Item #1923249
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #W975XL2G
Item #3908913
4 out of 5 Customer Rating
Requires Certification
Part #W375AM
Item #4297140
3.4 out of 5 Customer Rating
Requires Certification
Part #W950XLT2G
Item #3908878
5 out of 5 Customer Rating
Requires Certification
Part #W975XL2SAGK
Item #4570591
4.8 out of 5 Customer Rating
Requires Certification
Part #W375XLG
Item #3908875
4.7 out of 5 Customer Rating
Requires Certification
Part #W350OSYU
Item #856380
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing