2-1/2 in. FNPT x No Hub Wheel Fire Hose Valve in Brass
Model F100 2-1/2 in. FNPT x No Hub Wheel Fire Hose Valve in Brass
Frequently Purchased Together
Product Details
Product Details
- 2 in. Fire Hose Valve
- FNPT x NH connections
- Standpipe valve listed for use on a fire hose rack assembly, or as a fire department outlet connection
- 2 in.
- Inlet Connections: FNPT
- Outlet Connections Options: NH, FNPT or Special Thread (ST)
- Additional Options: Rough Chrome Plated (CH)
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Application:
- Fire Protection
- Collection:
- Model F100
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 9 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-1/10 in
- Material:
- Brass
- Material Type:
- C37700
- Origin:
- Global
- Pressure - High:
- 300
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- Valve Size:
- 2-1/2 in
- Weight:
- 8.5 lb
- Width:
- 4 in