This product requires certification to purchase.

Mechanical Joint x Flanged 6 in. Epoxy Coated Ductile Iron BFP Valve Setter

You last purchased this on
 
Zurn Wilkins

Model MJFS Mechanical Joint x Flanged 6 in. Epoxy Coated Ductile Iron BFP Valve Setter

  • Fast #
  • Part #WMJFSU
  • Item #2113263
  • Manufacturer Part #6-MJFS
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

Model MJFS Mechanical Joint x Flanged 6 in. Epoxy Coated Ductile Iron BFP Valve Setter

  • Fast #
  • Part #WMJFSU
  • Item #2113263
  • Manufacturer Part #6-MJFS
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 11
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for retrofitting existing installations, or where space is limited
  • Eliminates the need for concrete thrust blocks reducing installation time and costs
  • Compatible with the 400 n-Pattern Backflow Assemblies
  • Ductile iron fusion epoxy coating offers corrosion-resistance
  • Low-lead law compliant
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
Coating:
Epoxy
Collection:
Model MJFS
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
Fitting Size 1:
6 in
Height:
13-1/2 in
Length:
37-3/4 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
Valve Size:
6 in
Weight:
144 lb
Width:
11 in