Mechanical Joint 4 in. Epoxy Coated Ductile Iron BFP Valve Setter
Model MJS Mechanical Joint 4 in. Epoxy Coated Ductile Iron BFP Valve Setter
Frequently Purchased Together
Product Details
Product Details
- Ideal for retrofitting existing installations, or where space is limited
- Eliminates the need for concrete thrust blocks reducing installation time and costs
- Compatible with the 400 n-Pattern Backflow Assemblies
- Ductile iron fusion epoxy coating offers corrosion-resistance
- Low-lead law compliant
Specifications
- ANSI:
- ANSI B16.1
- Coating:
- Epoxy
- Collection:
- Model MJS
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 4 in
- Height:
- 12-1/2 in
- Length:
- 34-1/4 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Valve Size:
- 4 in
- Weight:
- 83 lb
- Width:
- 9 in