This product requires certification to purchase.

Mechanical Joint 6 in. Epoxy Coated Ductile Iron BFP Valve Setter

You last purchased this on
 
Zurn Wilkins

Model MJS Mechanical Joint 6 in. Epoxy Coated Ductile Iron BFP Valve Setter

  • Fast #
  • Part #WMJSU
  • Item #1754750
  • Manufacturer Part #6-MJS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

Model MJS Mechanical Joint 6 in. Epoxy Coated Ductile Iron BFP Valve Setter

  • Fast #
  • Part #WMJSU
  • Item #1754750
  • Manufacturer Part #6-MJS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for retrofitting existing installations, or where space is limited
  • Eliminates the need for concrete thrust blocks reducing installation time and costs
  • Compatible with the 400 n-Pattern Backflow Assemblies
  • Ductile iron fusion epoxy coating offers corrosion-resistance
  • Low-lead law compliant
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
Coating:
Epoxy
Collection:
Model MJS
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
6 in
Height:
15-1/4 in
Length:
37-3/4 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Valve Size:
6 in
Weight:
134 lb
Width:
11 in