This product requires certification to purchase.

3/4 in. 400 psi Cast Bronze Double Union FNPT Pressure Reducing Valve

You last purchased this on
 
Zurn Wilkins

Model NR3 3/4 in. 400 psi Cast Bronze Double Union FNPT Pressure Reducing Valve

  • Fast #
  • Part #WNR3DUCF
  • Item #3908320
  • Manufacturer Part #34-NR3DUC
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn Wilkins

Model NR3 3/4 in. 400 psi Cast Bronze Double Union FNPT Pressure Reducing Valve

  • Fast #
  • Part #WNR3DUCF
  • Item #3908320
  • Manufacturer Part #34-NR3DUC
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • With double union connection (FNPT)
  • With FC (copper sweat) union connection
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.22
ASSE Standards:
ASSE 1003
ASTM:
ASTM B-16, ASTM B-584
CSA Certified:
Yes
Collection:
Model NR3
End Connection 1:
Union FNPT
End Connection 2:
Union FNPT
End Connections:
Union FNPT
Height:
5-1/2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Bronze
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
2.146 lb
Width:
2-4/5 in