2 in. 300 psi Bronze FNPT Wye Strainer
Model SXL 2 in. 300 psi Bronze FNPT Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Strainer screen reduces maintenance and premature failure
- Design ensures longer life for backflow preventers and regulators
- Wye type strainer ideal for domestic and commercial water applications
- Quality integral stainless steel strainer screen holds up over time and resists corrosion
- Low-lead law compliant
- Meets the requirements of NSF/ANSI 61
- Standardly furnished with 20 mesh screen
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1
- Collection:
- Model SXL
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Sizes:
- 2 in
- Height:
- 2 in
- Installation Type:
- Horizontal
- Length:
- 7-3/10 in
- Material:
- Bronze
- Material Type:
- 300
- Maximum Temperature:
- 180
- Mesh Size:
- 20
- NSF:
- NSF 61
- Origin:
- Global
- Pressure - High:
- 300
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Width:
- 6 in